Zoro Homepage

Single valve body only

  • Mfr # 1058

  • Zoro # G114644555


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Finish
Nickel Plated
Material
Brass
Overall Width
3 1/4 in
Overall Height
2 3/4 in
Standards
NSF/ANSI 372 Low Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1058
Zoro #
G114644555
UPC #
00810035835245
Country of Origin
United States

Dimensions

Overall Width
3 1/4 in
Overall Height
2 3/4 in
Overall Length
2 3/4 in
Outlet Connection Size
3/8 in
Inlet Connection Size
1/2 in

Details

Finish
Nickel Plated
Material
Brass
Standards
NSF/ANSI 372 Low Lead
Item
Valve Body
For Water Temperature
Hot/Cold
Product Type
Valve Body
Inlet Connection Type
NPT
Compatible Brand
Sani-Lav
Outlet Connection Type
NPT
Compatible Manufacturer Part Number
102L, 106L, 112L, 112S
Outlet Connection Gender
Female
Compatible Series
100
Inlet Connection Gender
Male

Description

Single valve body only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.