Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, 19"x18"x16.5", Silver

  • Mfr # 505FL-0.5

  • Zoro # G4052931


product price: $1,077.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505FL-0.5
Zoro #
G4052931
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Back Splash Height
9 1/2 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Overall Height
16 1/2 in
Overall Width
18 in
Overall Length
19 in
Bowl Length
17 in
Bowl Width
14 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Sink
Mounting Type
Wall
With Faucet / Without Faucet
With Faucet
Faucet Operation
Dual Manual Handle
Faucet Mounting Centers
8 in
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
ADA Compliant
Not ADA Compliant
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Back Splash
Yes
Drain Opening
2 in
Includes
Faucet Mounting Kit, Wall-Mounting Bracket
Gauge
18 ga
Body Material
Stainless Steel
Side Splash
no
Number of Stations
1
Compatible Mfr. Model Number
505FL
CEC Compliant
CEC Compliant
Number of Faucet Holes
2
Includes Faucet
Faucet Included
Sink Type
General Purpose
Water Inlet Connection Type
NPT
Mounting Location - Faucet
Splash
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Wall
Includes Basket Strainer
Basket Strainer Included
Faucet Body Material
Brass
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Back Splash
Back Splash Included
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
No
Includes Installation Hardware
Yes
Sink Material
Stainless Steel
Series
Stainless Steel Hand Wash Sink
Drainboard Location
No Drainboard
Number of Drainboards
0
Compatible Manufacturer Part Number
505FL
Includes Hardware
Hardware Included
Number of Bowls
1
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2

Description

Sink,19"x18"x16.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.