Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, 19"x18"x16.5", Silver

  • Mfr # 507FL-0.5

  • Zoro # G4052870


product price: $1,408.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507FL-0.5
Zoro #
G4052870
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Overall Width
18 in
Overall Height
16 1/2 in
Overall Length
19 in
Back Splash Height
9 1/2 in
Faucet Hole Dia.
7/8 in
Side Splash Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Width
14 in
Bowl Length
17 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Sink
Mounting Type
Wall
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Body Material
Stainless Steel
Side Splash
Yes
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Number of Stations
1
Gauge
18 ga
Includes
Faucet Mounting Kit, Wall-Mounting Bracket
Back Splash
Yes
Faucet Operation
Dual Manual Handle
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Drain Opening
2 in
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor/Outdoor
ADA Compliance
No
Mounting Type - Sinks
Wall
CEC Compliant
CEC Compliant
Compatible Mfr. Model Number
507F
Sink Type
General Purpose
Faucet Body Material
Brass
Water Inlet Connection Type
NPT
Number of Faucet Holes
2
Includes Installation Hardware
Yes
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Included
Includes Side Splash
Side Splash Included
Includes Hardware
Hardware Included
Number of Bowls
1
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash
Compatible Manufacturer Part Number
507F
Series
Stainless Steel Hand Wash Sink
Number of Drainboards
0
Drainboard Location
No Drainboard

Description

Sink,19"x18"x16.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.