Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap Dispenser, 16 oz, Stainless Steel

  • Mfr # 563

  • Zoro # G1958406


product price: $42.59
/ea

Key Features

Operation Mode
Manual
Refill Size
16 oz
Finish
Electropolished
Mount Type
Counter
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563
Zoro #
G1958406
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
16 oz
Height
9 in
Width
2 5/8 in
Depth
2 5/8 in
Overall Width
2 5/8 in
Overall Height
9 in

Details

Item
Bottle Holder
Operation Mode
Manual
Finish
Electropolished
Mount Type
Counter
Material
304 Stainless Steel
Color
Silver
Compatible with Manufacturer Model Number
501, 503, 505, 507, 521, 525
For Use With
501, 503, 505, 507, 521, 525
Series
Sani-Lav
Form
Liquid
Refill Type
Bulk
Standards
NSF/ANSI Certified
Product Type
Bottle Holder
Compatible Manufacturer Part Number
501, 503, 505, 507, 521, 525
Compatible Manufacturer Model Number
501, 503, 505, 507, 521, 525
For Use With Mfr. Model Number
501, 503, 505, 507, 521, 525
Compatible with Manufacturer Model No.
501, 503, 505, 507, 521, 525
Compatible with Mfr. Model No.
501, 503, 505, 507, 521, 525
For Use with Mfr Model Number
501, 503, 505, 507, 521, 525
Compatible Pump Manufacturer Part Number
501, 503, 505, 507, 521, 525
Compatible Mfr. Model Number
501, 503, 505, 507, 521, 525

Description

Bottle Holder, Color Silver, Product Type Bottle Holder, Material 304 Stainless Steel, Compatible Manufacturer Part Number 501, 503, 505, 507, 521, 525, Standards NSF/ANSI Certified, Overall Height 9 in, Overall Width 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.