Zoro Homepage

Splash Mount Faucet Mounting Kit

  • Mfr # 1009

  • Zoro # G915263337


product price: $25.65
/ea

Key Features

Finish
Bronze
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI 61, Section 9 by CSA
Includes
Elbow, Nipple, Nut, Washer
Thread Type
NPT
Thread Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1009
Zoro #
G915263337
UPC #
00810035834729
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 1/8 in
Thread Size
1/2 in
Overall Length
2 1/4 in
Overall Width
1 3/4 in

Details

Finish
Bronze
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI 61, Section 9 by CSA
Includes
Elbow, Nipple, Nut, Washer
Item
Mounting Kit
Thread Type
NPT
Thread Gender
Male
Compatible Manufacturer Part Number
2004, 2004-0.5
Compatible Brand
Sani-Lav
Product Type
Mounting Kit
Body Material
Brass
Compatible Faucet Component
Faucet
Connection
1/2" x 1/2" MNPT

Description

Mounting Kit, Includes Elbow, Nipple, Nut, Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.