Zoro Homepage

Spray Nozzle, 150 psi, 7 gpm, Yellow

  • Mfr # N1Y

  • Zoro # G3709758


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Length
4-39/64"
Material
Brass
Connection Type
GHT
Flow Rate
7 gpm
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1Y
Zoro #
G3709758
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
4-39/64"
Pipe Connection Size
3/4 in
Overall Length
4 5/8 in

Details

Item
Spray Nozzle
Material
Brass
Connection Type
GHT
Flow Rate
7 gpm
Color
Yellow
Max. Pressure
150 psi
Temp. Range
200 Degrees F
Nozzle Shutoff
Instant
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F
Nozzle Shutoff Type
Instant

Description

Spray Nozzle, Pipe Size NA, Length 4-39/64 In., Material Brass, Connection Type 3/4 In. GHT Female Inlet, Flow Rate 7 gpm, Max. Pressure 150 psi, Nozzle Shutoff Instant, Temp. Range 200 Degrees F, Color Yellow

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.