Zoro Homepage

Spray Nozzle, 3/4" Female, 100 psi, 10 gpm, White

  • Mfr # D10

  • Zoro # G3709828


product price: $53.95
/ea

Key Features

Length
7-3/8"
Material
Plastic
Connection Type
GHT
Flow Rate
10 gpm
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10
Zoro #
G3709828
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
7-3/8"
Size
3/4" Female
Overall Length
7 3/8 in
Pipe Connection Size
3/4 in

Details

Item
Spray Nozzle
Material
Plastic
Connection Type
GHT
Flow Rate
10 gpm
Color
White
Max. Pressure
100 psi
Nozzle Shutoff
Manual
Temp. Range
150 Degrees F
For Media
Cold Water
Operating Pressure - Maximum
100 psi
Nozzle Shutoff Type
Manual
Operating Temperature - Maximum
150 Degrees F

Description

Spray Nozzle, Pipe Size NA, Length 7-3/8 In., Material Plastic, Connection Type 3/4 In. GHT Female Inlet, Flow Rate 10 gpm, Max. Pressure 100 psi, Nozzle Shutoff Manual, Temp. Range 100 Degrees F, Color White

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.