Zoro Homepage

Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black

  • Mfr # N2SB

  • Zoro # G5037672


product price: $30.95
/ea

Key Features

Length
5-23/32"
Material
Body: Zinc; Handle: Stainless Steel; Components: Stainless Steel
Connection Type
GHT
Flow Rate
6.5 gpm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2SB
Zoro #
G5037672
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5-23/32"
Size
3/4" Female
Length (In.)
5 23/32 in
Overall Length
5 3/4 in
Pipe Connection Size
3/4 in

Details

Item
Spray Nozzle
Material
Body: Zinc; Handle: Stainless Steel; Components: Stainless Steel
Connection Type
GHT
Flow Rate
6.5 gpm
Color
Black
Max. Pressure
100 psi
Connection
3/4 in FGHT
Finish
Plastic
Fits Brand
SANI-LAV
For Use With
Wash Down, Hoses with GHT Connections
Sub-Category
Nozzles, Spouts and Sprayers
Handle Type
Pistol
Temp. Range
180 Degrees F
Inlet
3/4 in FGHT
Material of Construction
Brass, Stainless steel, Zinc
Type
Black
Flow Rate - Maximum
6.5 gpm
Pressure - Maximum
120 psi
Compatible Brand
SANI-LAV
Temperature - Maximum
180 Degrees F
Connection Gender
Male
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Maximum
120 psi

Description

Insulated Spray Nozzle, Material Zinc, Brass and Stainless steel, Fits Brand SANI-LAV, For Use With Wash Down, Finish Plastic, Size 1-3/8 In. x 5-23/32 In. x 6 In., Connection 3/4 In. FGHT Female, Flow Rate 2.5 to 6.5 gpm, Handle Type Pistol

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.