Zoro Homepage

Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Yellow

  • Mfr # N2Y

  • Zoro # G6094006


product price: $16.55
/ea

Key Features

Pipe Size
3/4 in
Length
5"
Material
Body: Zinc; Handle: Plastic; Components: Stainless Steel
Connection Type
GHT
Flow Rate
6.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2Y
Zoro #
G6094006
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4 in
Length
5"
Size
3/4" Female
Overall Length
5 in
Pipe Connection Size
3/4 in

Details

Item
Spray Nozzle
Material
Body: Zinc; Handle: Plastic; Components: Stainless Steel
Connection Type
GHT
Flow Rate
6.5 gpm
Color
Yellow
Max. Pressure
100 psi
Temp. Range
180 Degrees F
Nozzle Shutoff
Handle Controls
Nozzle Shutoff Type
Handle Controls
Operating Pressure - Maximum
100 psi
Operating Temperature - Maximum
180 Degrees F
For Media
Cold Water, Hot Water

Description

Spray Nozzle,3/4in,6.5 gpm,Yellow,100psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.