Spray Nozzle, 3/4" Female, 120 psi, 6.5 gpm, Safety Orange

  • Mfr # N2S17

  • Zoro # G3709819


product price: $63.79
/ea

Key Features

Length
5-39/64"
Material
Body: Zinc; Handle: Stainless Steel; Hose Adapter: Brass; Components: Stainless Steel
Connection Type
GHT
Flow Rate
6.5 gpm
Size
3/4" Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2S17
Zoro #
G3709819
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5-39/64"
Size
3/4" Female
Overall Length
5 5/8 in
Pipe Connection Size
3/4 in

Details

Item
Spray Nozzle
Material
Body: Zinc; Handle: Stainless Steel; Hose Adapter: Brass; Components: Stainless Steel
Connection Type
GHT
Flow Rate
6.5 gpm
Color
Safety Orange
Max. Pressure
120 psi
Temp. Range
180 Degrees F
Operating Temperature - Maximum
200 Degrees F
Nozzle Shutoff Type
Instant
Operating Pressure - Maximum
100 psi
For Media
Cold Water, Hot Water

Description

Spray Nozzle, Length 5-39/64 In., Material Zinc, Brass, Stainless Steel, Connection Type 3/4 In. GHT Female Inlet, Flow Rate 6.5, Max. Pressure 100 psi, Temp. Range 200 Degrees F, Color Orange

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.