Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Nozzle, 3/4" Female, 150 psi, 5.3 gpm, White

  • Mfr # N81W20

  • Zoro # G6109887


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in
Length
6-5/8"
Material
Body: Brass; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
5.3 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N81W20
Zoro #
G6109887
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4 in
Length
6-5/8"
Size
3/4" Female
Pipe Connection Size
3/4 in
Overall Length
6 5/8 in

Details

Item
Spray Nozzle
Material
Body: Brass; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
5.3 gpm
Color
White
Max. Pressure
150 psi
Temp. Range
200 Degrees F
Nozzle Shutoff
Handle Controls
Nozzle Shutoff Type
Handle Controls
Operating Pressure - Maximum
150 psi
For Media
Water
Operating Temperature - Maximum
200 Degrees F

Description

Water Saver Hot/Cold Spray Nozzle, Pipe Size 3/4 In., Length 6-5/8 In., Material Brass, Stainless Steel, Connection Type 3/4 In. GHT Female Inlet, Flow Rate 5.3 gpm, Max. Pressure 150 psi, Nozzle Shutoff Handle Controls, Temp. Range 32 Degrees to 200 Degrees F, Color White

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.