Zoro Homepage

Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, White

  • Mfr # N8W20

  • Zoro # G6143216


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in
Length
6-5/8"
Material
Body: Brass; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
8.9 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N8W20
Zoro #
G6143216
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4 in
Length
6-5/8"
Size
3/4" Female
Pipe Connection Size
3/4 in
Overall Length
6 5/8 in

Details

Item
Spray Nozzle
Material
Body: Brass; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
8.9 gpm
Color
White
Max. Pressure
150 psi
Includes
(1) Brass Swivel Hose Adapter 3/4 in GHT, 3/4 in Hose Barb
Temp. Range
200 Degrees F
Nozzle Shutoff
Handle Controls
Nozzle Shutoff Type
Handle Controls
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi
For Media
Water

Description

Hot/Cold Spray Nozzle, Pipe Size 3/4 In., Length 6-5/8 In., Material Brass, Stainless Steel, Connection Type 3/4 In. GHT Female Inlet, Flow Rate 8.9 gpm, Max. Pressure 150 psi, Nozzle Shutoff Handle Controls, Temp. Range 32 Degrees to 200 Degrees F, Color White, Includes (1) Brass Swivel Hose Adapter 3/4" GHT, 3/4" Hose Barb - Model N20

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.