Zoro Homepage

Spray Nozzle, 3/4" Female, 150 psi, 9.5 gpm, White

  • Mfr # N9WS

  • Zoro # G2545930


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in
Length
5-1/2"
Material
Stainless Steel
Connection Type
GHT
Flow Rate
9.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9WS
Zoro #
G2545930
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4 in
Length
5-1/2"
Size
3/4" Female
Pipe Connection Size
3/4 in
Overall Length
5 1/2 in

Details

Item
Spray Nozzle
Material
Stainless Steel
Connection Type
GHT
Flow Rate
9.5 gpm
Color
White
Max. Pressure
150 psi
Temp. Range
200 Degrees F
Nozzle Shutoff
Instant
Operating Temperature - Maximum
200 Degrees F
For Media
Cold Water, Hot Water
Nozzle Shutoff Type
Instant
Operating Pressure - Maximum
150 psi

Description

Spray Nozzle,3/4" Pipe Size,5-1/2" L

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.