Zoro Homepage

Spray Nozzle, Al/SS, 5-1/4" L, 3/4" GHT

  • Mfr # N1AR

  • Zoro # G6619258


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Nozzle Design
Pistol Grip
Max. Pressure
150 psi
Flow Control
Trigger
Connection
3/4 in GHT
Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1AR
Zoro #
G6619258
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 1/4 in
Connection Size
3/4 in
Overall Length
5 1/4 in
Pipe Connection Size
3/4 in

Details

Nozzle Design
Pistol Grip
Max. Pressure
150 psi
Flow Control
Trigger
Connection
3/4 in GHT
Construction
Aluminum
Color
Red
Item
Spray Nozzle
Features
Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions
Max. Temp.
200 Degrees F
Flow Rate
7 gpm
Material
Aluminum, Stainless Steel
Maximum Flow Rate
7 gpm
Maximum Pressure
150 psi
Connection Gender
Female
Connection Type
GHT
Nozzle Shutoff Type
Handle Controls
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi

Description

Spray Nozzle,Al/SS,5-1/4" L,3/4" GHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.