Spray Nozzle, Red, Brass/SS, 5-1/4" L
Mfr # N1TR
Zoro # G7269993
product price: $94.89
/ea
Free Shipping & Returns
Key Features
Nozzle Design
Pistol Grip
Max. Pressure
150 psi
Flow Control
Trigger
Connection
3/4 in Male GHT
Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1TR
Zoro #
G7269993
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
5 1/4 in
Connection Size
3/4 in
Overall Length
6 1/4 in
Pipe Connection Size
3/4 in
Details
Nozzle Design
Pistol Grip
Max. Pressure
150 psi
Flow Control
Trigger
Connection
3/4 in Male GHT
Construction
Brass
Color
Red
Item
Spray Nozzle
Max. Temp.
200 Degrees F
Features
Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions
Flow Rate
7 gpm
Material
Brass, Stainless Steel
Maximum Flow Rate
7 gpm
Connection Gender
Female
Connection Type
GHT
Maximum Pressure
150 psi
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F
Nozzle Shutoff Type
Handle Controls
Description
Spray Nozzle,Red,Brass/SS,5-1/4" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.