Square Point Shovel, 304 Stainless Steel Blade, 28 in L Silver 304 Stainless Steel Handle

  • Mfr # 267

  • Zoro # G7485834


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Handle Length
28 in
Handle Material
304 Stainless Steel
Blade Material
304 Stainless Steel
Handle Type
D-Handle
Handle Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
267
Zoro #
G7485834
UPC #
-
Country of Origin
China

Dimensions

Handle Length
28 in
Extended Length
39 in
Overall Length
39 in
Blade Length
11 in
Blade Width
7 in

Details

Handle Material
304 Stainless Steel
Blade Material
304 Stainless Steel
Handle Type
D-Handle
Handle Color
Silver
Item
Square Point Shovel
Shovel Design
1-Piece
Working Temp.
30 Degrees to 120 Degrees F
Standards
NSF/ANSI Certified
Features
Electropolished Finish with A Smooth Back Enhances Corrosion Resistance, Heavy Duty Welds., Ideal for Moving Bulk Material, Improve Surface Finish and Ease of Cleaning; 1-Piece
Blade Type
Square Point
Color
Silver
Application
For Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial
Metal Detectable
No
Stainless Steel Grade
304
NSF Certified
Yes
Maximum Temperature
120 Degrees F
Autoclavable
No
Minimum Temperature
30 Degrees F
Reinforced Blade
No
Handle Style
D Handle
Reinforced Handle
No

Description

Stainless Steel Shovel, Application Agriculture, Chemical, Commercial Fishing, Dairy, Industrial, Material Handling, Meat, Poultry Industry, Seafood, Extended Length 39 in, Autoclavable No, Product Type Shovel, FDA Compliant No, Blade Length 11 in, Blade Material Stainless Steel, Blade Type Square Point, Blade Width 7 in, Features Electropolished Finish with A Smooth Back Enhances Corrosion Resistance, Heavy Duty Welds., Ideal for Moving Bulk Material, Improve Surface Finish and Ease of Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.