Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless steel swivel Adapter

  • Mfr # N36S

  • Zoro # G615555152


product price: $40.49
/ea

Key Features

Material
Stainless Steel
Finish
Stainless
Standards
California Health and Safety
Includes
Swivel, Trigger Lock Ring
Overall Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N36S
Zoro #
G615555152
UPC #
00810035837515
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 3/4 in
Inlet Connection Size
5/8 in
Outlet Connection Size
3/4 in

Details

Material
Stainless Steel
Finish
Stainless
Standards
California Health and Safety
Includes
Swivel, Trigger Lock Ring
Item
Swivel Hose Adapter
Compatible Manufacturer Part Number
N1, N1A, N1AB, N1AR, N1AW, N1B, N1R, N1SS, N1SSB, N1SSR, N1SSW, N1SSY, N1T, N1TB, N1TR, N1TW, N1TY, N1W, N1Y, N8, N81, N81B, N81N81R, N81W, N8B, N8R, N8W
Compatible Brand
Sani-Lav
Inlet Connection Type
Barb
Inlet Connection Gender
Female
Product Type
Hose Adapter
Outlet Connection Type
GHT
Outlet Connection Gender
Male

Description

Stainless steel swivel Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.