Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Hose Adapt, 3/4In FGHT, Brass

  • Mfr # N19

  • Zoro # G4376741


product price: $23.19
/ea

Key Features

Material
Brass
Connection
3/4" FGHT x 3/4" MGHT
Finish
Brass
Material of Construction
Brass
Inlet
3/4 in FGHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N19
Zoro #
G4376741
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/4 in x 3/4 in
Overall Length
1 7/8 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Material
Brass
Connection
3/4" FGHT x 3/4" MGHT
Finish
Brass
Material of Construction
Brass
Inlet
3/4 in FGHT
For Use With Mfr. Model Number
N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R,
For Use With
Nozzles and Hose
Item
Swivel Hose Adapter
Inlet (In.)
3/4" FGHT
Color/Finish
Brass
Connection (In.)
3/4 MGHT x 3/4 FGHT
Features
Quick Connect / Disconnect
Sub-Category
Hose and Nozzle Accessories
Outlet (In.)
3/4" MGHT
Includes
Quick Disconnect
Connection Type
Female GHT/Male GHT
Product Type
Hose Adapter
Inlet Connection Type
GHT
Inlet Connection Gender
Female
Outlet Connection Type
GHT
Outlet Connection Gender
Male

Description

Swivel Hose Adapter, Connection 3/4 In. FGHT x 3/4 In. MGHT, Brass Finish, Brass Material of Construction, Inlet 3/4 In. FGHT, Outlet 3/4 In. MGHT, Features Quick Disconnect, For Use With Nozzles and Hose

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.