Zoro Homepage

Swivel Hose Adapt, SS, 1/2 InMNPT, 2 In L

  • Mfr # N11S

  • Zoro # G4384064


product price: $31.69
/ea

Key Features

Material
Stainless Steel
Size
2"
Connection
3/4" GHT x 1/2" NPT
Finish
Stainless steel
Material of Construction
stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N11S
Zoro #
G4384064
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
2"
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in
Overall Length
1 7/8 in

Details

Material
Stainless Steel
Connection
3/4" GHT x 1/2" NPT
Finish
Stainless steel
Material of Construction
stainless steel
Inlet
3/4" GHT
Outlet
1/2" MNPT
For Use With
Nozzles and Hose
Item
Swivel Nozzle and Hose Adapter
Color/Finish
Stainless Steel
Outlet (In.)
1/2" MNPT
Inlet (In.)
3/4" GHT
Connection (In.)
1/2 MNPT x 3/4 FGHT
Features
Swivel, Trigger Lock Ring
Includes
Swivel, Trigger Lock Ring
Sub-Category
Hose and Nozzle Accessories
Outlet Connection Gender
Female
Inlet Connection Type
GHT
Inlet Connection Gender
Female
Outlet Connection Type
NPT
Product Type
Hose Swivel Adapter

Description

Swivel Hose Adapter, 2", Connection 3/4" GHT x 1/2" NPT, Stainless Steel Finish, Stainless Steel Material of Construction, Inlet 3/4" GHT, Outlet 1/2" NPT, Features Swivel, For Use With Nozzles and Hose

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.