Swivel Hose Adapt, SS, 1/2MNPT, 3-7/8 L
Mfr # N15S
Zoro # G4384091
product price: $49.95
/eaKey Features
Material
Stainless Steel
Size
3-7/8 in
Connection
3/4" Hose Barb x 1/2" MNPT
Finish
Stainless Steel
Material of Construction
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N15S
Zoro #
G4384091
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
3-7/8 in
Connection Size
1/2 in x 3/4 in
Inlet Connection Size
3/4 in
Overall Length
3 3/4 in
Outlet Connection Size
1/2 in
Description
Swivel Hose Adapter, 3-7/8 In. L, Stainless Color/Finish, Stainless Steel Material of Construction, For Use With Nozzles and Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.