Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Hose Adapter, 1/2 In, Brass

  • Mfr # N22

  • Zoro # G6171715


product price: $33.95
/ea

Key Features

Sub-Category
Hose and Nozzle Accessories
Fits Brand
Sani-Lav
Material
Brass, Stainless Steel
Finish
Brass
Material of Construction
Brass and Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N22
Zoro #
G6171715
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2 in
Connection Size
5/8 in x 1/2 in
Overall Length
3 3/4 in
Inlet Connection Size
5/8 in
Outlet Connection Size
1/2 in

Details

Sub-Category
Hose and Nozzle Accessories
Fits Brand
Sani-Lav
Material
Brass, Stainless Steel
Finish
Brass
Material of Construction
Brass and Stainless Steel
Includes
Swivel, Trigger Lock Ring
For Use With
Nozzles and Hose
Item
Swivel Hose Adapter, 1/2 In. Hose Barb Inlet
Color/Finish
Brass
Connection (In.)
5/8 Hose Barb x 1/2 MNPT
Inlet (In.)
1/2
Connection
5/8 in Hose Barb x 1/2 in MNPT
Features
Swivel, Trigger Lock Ring
Outlet (In.)
1/2" MNPT
Inlet
1/2 in Hose Barb
For Use With Mfr. Model Number
N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R,
Connection Type
Hose Barb/Male NPT
Product Type
Hose Adapter
Inlet Connection Gender
Female
Outlet Connection Type
NPT
Outlet Connection Gender
Male
Inlet Connection Type
Barb

Description

Swivel Hose Adapter, 1/2 In., Connection 5/8 In. Hose Barb x 1/2 In. MNPT, Brass, Stainless Steel Finish, Brass Material of Construction, Inlet 1/2 In., Outlet 1/2 In. MNPT, Features Swivel, For Use With Nozzles and Hose

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.