Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Hose Adapter, 3/4 In, Brass

  • Mfr # N17

  • Zoro # G2596991


product price: $25.49
/ea

Key Features

Fits Brand
Sani-Lav
Material
Brass
Finish
Brass
Material of Construction
Brass
Includes
Swivel, Trigger Lock Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N17
Zoro #
G2596991
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4 in FGHT x 3/4 in MGHT
Connection Size
3/4 in x 3/4 in
Overall Length
1 1/2 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Fits Brand
Sani-Lav
Material
Brass
Finish
Brass
Material of Construction
Brass
Includes
Swivel, Trigger Lock Ring
For Use With
Hose and Nozzles
Item
Swivel Hose Adapter, 3/4 In. FGHT Inlet
Inlet (In.)
3/4 Female GHT
Inlet
3/4 in FGHT
Features
Swivel, Trigger Lock Ring
Connection
3/4 in FGHT x 3/4 in MGHT
Connection (In.)
3/4 MGHT x 3/4 FGHT
Color/Finish
Brass
Outlet (In.)
3/4 Male GHT
For Use With Mfr. Model Number
N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R,
Connection Type
Female GHT/Male GHT
Outlet Connection Type
GHT
Inlet Connection Type
GHT
Outlet Connection Gender
Male
Inlet Connection Gender
Female
Product Type
Hose Adapter
Compatible Manufacturer Part Number
N1, N1A, N1AB, N1AR, N1AW, N1B, N1R, N1SS, N1SSB, N1SSR, N1SSW, N1SSY, N1T, N1TB, N1TR, N1TW, N1TY, N1W, N1Y, N8, N81, N81B, N81N81R, N81W, N8B, N8R, N8W
Compatible Brand
Sani-Lav

Description

Swivel Hose Adapter, Connection 3/4 MGHT x 3/4 FGHT, Brass Finish, Brass Material of Construction, Inlet 3/4 In. FGHT, Outlet 3/4 In. MGHT, Features Swivel, For Use With Hose and Nozzles

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.