Zoro Homepage

Swivel replacement spout assembly 12"

  • Mfr # 205SP

  • Zoro # G614851859


product price: $52.19
/ea

Key Features

Finish
Chrome
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI 61, Section 9 by CSA
Includes
Aerator
Inlet Connection Type
NPT
Product Type
Spout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205SP
Zoro #
G614851859
UPC #
00810035834583
Country of Origin
China

Dimensions

Inlet Connection Size
3/8 in
Overall Depth
12 in
Outlet Height
7 in
Outlet Connection Size
3/8 in

Details

Finish
Chrome
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI 61, Section 9 by CSA
Includes
Aerator
Item
Spout
Inlet Connection Type
NPT
Product Type
Spout
Inlet Connection Gender
Female
Reach
12 in
Compatible Manufacturer Part Number
205, 205.5
Compatible Brand
Sani-Lav
Body Material
Cast Brass
Shape
Gooseneck
Compatible Series
B204, B205, B206
Flow Rate - Maximum
2 gpm
Style
Swivel
Flow Type
Aerated
Outlet Connection Type
NPS

Description

Spout, Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.