Utility Sink 18 in x 18 in, 1, 1, Floor Mount, 14 ga. 304 Stainless Steel
Mfr # U1818A
Zoro # G4050420
product price:Â $2,271.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Floor Mount
Material
14 ga. 304 Stainless Steel
Color
Silver
Overall Height
45 1/2 in
Overall Length
21 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U1818A
Zoro #
G4050420
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
45 1/2 in
Overall Length
21 in
Bowl Depth
12 in
Overall Width
21 1/2 in
Bowl Size
18 in x 18 in
Back Splash Height
8 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Water Inlet Connection Size
3/8 in
Bowl Width
18 in
Bowl Length
18 in
Faucet Hole Diameter
7/8 in
Description
Utility Sink,21"x21.5"x45.5",Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.