Zoro Homepage

Utility Sink, 21"x21.5"x45.5", SS

  • Mfr # U18182-0.5

  • Zoro # G615555114


product price: $1,972.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 1/2 in
Overall Width
21 1/2 in
Overall Length
21 in
Color
Stainless Steel
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U18182-0.5
Zoro #
G615555114
UPC #
00810035832473
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Width
21 1/2 in
Overall Length
21 in
Bowl Length
18 in
Bowl Depth
12 in
Back Splash Height
8 in
Work Surface Height
12 in
Bowl Width
18 in
Faucet Hole Dia.
7/8 in
Faucet Hole Diameter
7/8 in
Water Inlet Connection Size
3/8 in

Description

Utility Sink,21"x21.5"x45.5",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.