Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Sink, 21"x21.5"x45.5", SS

  • Mfr # U1818A-0.5

  • Zoro # G115555140


product price: $2,534.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 1/2 in
Overall Width
21 1/2 in
Overall Length
21 in
Color
Stainless Steel
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1818A-0.5
Zoro #
G115555140
UPC #
00810035832510
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Width
21 1/2 in
Overall Length
21 in
Work Surface Height
12 in
Bowl Width
18 in
Bowl Length
18 in
Back Splash Height
8 in
Faucet Hole Dia.
7/8 in
Bowl Depth
12 in
Faucet Hole Diameter
7/8 in
Water Inlet Connection Size
3/8 in

Details

Color
Stainless Steel
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Utility Sink
Mounting Type - Sinks
Floor
Number of Faucet Holes
1
Includes
(4) Washers and Nuts for Connection Sink to Leg Assembly Set, AC or Battery Powered Sensor Faucet Assembly, Leg Assembly Set, Mixing Check Valve - Model 201L, Sink Bowl - Model U1818A and U1818B, Strainer Assemblies with Basket - Model 1011
Mounting Location - Faucet
Splash
Drain Opening
3 1/2 in
Series
Stainless Stelel Utility Sunk
Sink Material
Stainless Steel
Faucet Operation
Sensor
Includes Faucet
Faucet Included
Gauge
14 ga
Vandal Resistant Features
Seamless Welded Construction
Sink Type
Utility
Includes Basket Strainer
Basket Strainer Included
ADA Compliant
Not ADA Compliant
Standards
Certified NSF Standard 2 Food Equipment
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Number of Faucet Mounting Holes
1
Indoor/Outdoor Usage
Indoor/Outdoor
Basic Power Source
AC Powered
CEC Compliant
CEC Compliant
Water Inlet Connection Type
Compression
Faucet Body Material
Brass
Number of Bowls
1
Number of Drainboards
0
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard

Description

Utility Sink,21"x21.5"x45.5",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.