Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Sink, 21"x21.5"x45.5", SS

  • Mfr # U1818B-0.5

  • Zoro # G415555123


product price: $2,281.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 1/2 in
Overall Width
21 1/2 in
Overall Length
21 in
Color
Stainless Steel
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1818B-0.5
Zoro #
G415555123
UPC #
00810035832534
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Width
21 1/2 in
Overall Length
21 in
Bowl Width
18 in
Back Splash Height
8 in
Work Surface Height
12 in
Bowl Depth
12 in
Faucet Hole Dia.
7/8 in
Bowl Length
18 in
Faucet Hole Diameter
7/8 in
Water Inlet Connection Size
3/8 in

Details

Color
Stainless Steel
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Utility Sink
Number of Faucet Holes
1
Sink Material
Stainless Steel
Faucet Operation
Sensor
Includes Back Splash
Back Splash Included
Vandal Resistant Features
Seamless Welded Construction
Includes
(4) Washers and Nuts for Connection Sink to Leg Assembly Set, AC or Battery Powered Sensor Faucet Assembly, Leg Assembly Set, Mixing Check Valve - Model 201L, Sink Bowl - Model U1818A and U1818B, Strainer Assemblies with Basket - Model 1011
Drain Opening
3 1/2 in
Includes Faucet
Faucet Included
Mounting Type - Sinks
Floor
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Included
Series
Stainless Stelel Utility Sunk
Sink Type
Utility
Gauge
14 ga
ADA Compliant
Not ADA Compliant
Standards
Certified NSF Standard 2 Food Equipment
Number of Faucet Mounting Holes
1
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Not Included
Basic Power Source
Battery Powered
Number of Bowls
1
Number of Drainboards
0
Water Inlet Connection Type
Compression
Faucet Mounting Location
Splash
Faucet Body Material
Brass
CEC Compliant
CEC Compliant
Drainboard Location
No Drainboard

Description

Utility Sink,21"x21.5"x45.5",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.