Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Sink, 21"x21.5"x45.5", SS

  • Mfr # U1818F-0.5

  • Zoro # G315555131


product price: $2,068.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 1/2 in
Overall Width
21 1/2 in
Overall Length
21 in
Color
Stainless Steel
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1818F-0.5
Zoro #
G315555131
UPC #
00810035832497
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Width
21 1/2 in
Overall Length
21 in
Bowl Width
18 in
Bowl Length
18 in
Bowl Depth
12 in
Work Surface Height
10 1/2 in
Back Splash Height
8 in
Faucet Hole Dia.
7/8 in
Faucet Hole Diameter
7/8 in
Water Inlet Connection Size
3/8 in

Details

Color
Stainless Steel
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Utility Sink
Standards
Certified NSF Standard 2 Food Equipment
Gauge
14 ga
Includes
(4) Washers and Nuts for Connection Sink to Leg Assembly Set, 8 in Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, Faucet Mounting Kit - Model SMK, Leg Assembly Set, Sink Bowl - Model U1818F, Strainer Assemblies with Basket - Model 1011
Mounting Type - Sinks
Floor
Sink Type
Utility
Faucet Operation
Dual Manual Handle
Number of Faucet Holes
1
Includes Basket Strainer
Basket Strainer Included
ADA Compliant
Not ADA Compliant
Vandal Resistant Features
Seamless Welded Construction
Faucet Mounting Centers
8 in
Mounting Location - Faucet
Splash
Series
Stainless Stelel Utility Sunk
Includes Faucet
Faucet Included
Drain Opening
3 1/2 in
Includes Back Splash
Back Splash Included
Sink Material
Stainless Steel
CEC Compliant
CEC Compliant
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Splash
Includes Side Splash
Side Splash Not Included
Number of Drainboards
0
Water Inlet Connection Type
NPT
Number of Bowls
1
Indoor/Outdoor Usage
Indoor/Outdoor
Faucet Body Material
Brass
Drainboard Location
No Drainboard

Description

Utility Sink,21"x21.5"x45.5",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.