Utility Sink 24 in x 24 in, 1, 1, Floor Mount, 14 ga. 304 Stainless Steel

  • Mfr # U2424A

  • Zoro # G4050378


product price:  $2,439.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
14 ga. 304 Stainless Steel
Color
Silver
Overall Height
45 1/2 in
Overall Length
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U2424A
Zoro #
G4050378
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Length
27 1/2 in
Bowl Depth
12 in
Overall Width
27 in
Back Splash Height
8 in
Manufacturers Warranty Length
1 yr
Bowl Size
24 in x 24 in
Faucet Hole Dia.
7/8 in
Bowl Length
24 in
Bowl Width
24 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Details

Mounting Type
Floor Mount
Material
14 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Back Splash
Yes
Includes
AC Powered Sensor Faucet Assembly, Leg Assembly Set, Mixing Check Valve, Strainer Assembly with Basket, (4) Washers and Nuts
Number of Holes
1
Item
Utility Sink
No. of Bowls
1
Faucet Operation
Sensor
Side Splash
no
Gauge
14 ga
Standards
NSF 2
With Faucet / Without Faucet
With Faucet
Flow Rate
2 gpm
ADA Compliant
Not ADA Compliant
Number of Stations
1
ADA Compliance
No
Sink Base Type
Frame
Compatible Mfr. Model Number
U2424A-0.5
Sink Material
Stainless Steel
Water Inlet Connection Type
Compression
CEC Compliant
Non CEC Compliant
Drainboard Location
No Drainboard
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Work Table
No
Includes Basket Strainer
Basket Strainer Included
Faucet Body Material
Brass
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Floor
Includes Faucet
Faucet Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Drainboard
No
Mounting Location - Faucet
Splash
Sink Type
Utility
Number of Faucet Holes
1
Number of Drainboards
0
Power Source
AC Powered
Series
Stainless Stelel Utility Sunk
Basic Power Source
AC Powered
Compatible Manufacturer Part Number
U2424A-0.5
Number of Bowls
1
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Splash

Description

Utility Sink,27.5"x27"x45.5",Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.