Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Sink, 27.5"x27"x45.5", SS

  • Mfr # U24242-0.5

  • Zoro # G715555120


product price: $2,192.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
45 1/2 in
Overall Width
27 in
Overall Length
27 1/2 in
Color
Stainless Steel
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U24242-0.5
Zoro #
G715555120
UPC #
00810035832589
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Width
27 in
Overall Length
27 1/2 in
Faucet Hole Dia.
7/8 in
Back Splash Height
8 in
Bowl Depth
12 in
Bowl Length
24 in
Bowl Width
24 in
Work Surface Height
12 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Details

Color
Stainless Steel
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Utility Sink
Sink Type
Utility
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
Includes
(2) Fittings, Brass, 0.375 in Male Compression and 0.375 in Male NPT - Model 1008L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, Connecting Tube for Valve to Spout Connection - Model 1007L, Double Foot Pedal Valve (Bottom Mount) with 2 Nuts - Model 105L, Leg Assembly Set, Sink Bowl - Model U24242, Strainer Assemblies with Basket - Model 1011, Swivel Gooseneck Spout with Aerator - Model 2003L
ADA Compliant
Not ADA Compliant
Series
Stainless Stelel Utility Sunk
Standards
Certified NSF Standard 2 Food Equipment
Mounting Location - Faucet
Splash
Drain Opening
3 1/2 in
Vandal Resistant Features
Seamless Welded Construction
Faucet Operation
Dual Foot Pedal
Gauge
14 ga
Number of Faucet Holes
2
Mounting Type - Sinks
Floor
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
Faucet Body Material
Brass
Includes Side Splash
Side Splash Not Included
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2
Number of Drainboards
0
Water Inlet Connection Type
NPT
Number of Bowls
1
Indoor/Outdoor Usage
Indoor/Outdoor
CEC Compliant
CEC Compliant
Drainboard Location
No Drainboard

Description

Utility Sink,27.5"x27"x45.5",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.