Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Sink, 27.5"x27"x45.5", SS

  • Mfr # U2424A-0.5

  • Zoro # G215555101


product price: $2,779.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 1/2 in
Overall Width
27 in
Overall Length
27 1/2 in
Color
Stainless Steel
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2424A-0.5
Zoro #
G215555101
UPC #
00810035832626
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Width
27 in
Overall Length
27 1/2 in
Bowl Length
24 in
Work Surface Height
12 in
Bowl Depth
12 in
Bowl Width
24 in
Back Splash Height
8 in
Faucet Hole Dia.
7/8 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Details

Color
Stainless Steel
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Utility Sink
Drain Opening
3 1/2 in
Standards
Certified NSF Standard 2 Food Equipment
Mounting Location - Faucet
Splash
Number of Faucet Holes
2
Includes Faucet
Faucet Included
Series
Stainless Stelel Utility Sunk
Sink Material
Stainless Steel
Mounting Type - Sinks
Floor
Includes Basket Strainer
Basket Strainer Included
Sink Type
Utility
ADA Compliant
Not ADA Compliant
Includes
(4) Washers and Nuts for Connection Sink to Leg Assembly Set, AC or Battery Powered Sensor Faucet Assembly, Leg Assembly Set, Mixing Check Valve - Model 201L, Sink Bowl - Model U2424A or U2424B, Strainer Assemblies with Basket - Model 1011
Gauge
14 ga
Faucet Operation
Sensor
Includes Back Splash
Back Splash Included
Vandal Resistant Features
Seamless Welded Construction
Basic Power Source
AC Powered
CEC Compliant
CEC Compliant
Water Inlet Connection Type
Compression
Number of Bowls
1
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Not Included
Number of Faucet Mounting Holes
2
Number of Drainboards
0
Faucet Mounting Location
Splash
Faucet Body Material
Brass
Drainboard Location
No Drainboard

Description

Utility Sink,27.5"x27"x45.5",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.