Zoro Homepage

Utility Sink, 27.5"x27"x45.5", SS

  • Mfr # U2424F-0.5

  • Zoro # G415555109


product price: $2,081.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
45 1/2 in
Overall Width
27 in
Overall Length
27 1/2 in
Color
Stainless Steel
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2424F-0.5
Zoro #
G415555109
UPC #
00810035832602
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Width
27 in
Overall Length
27 1/2 in
Bowl Length
24 in
Bowl Depth
12 in
Back Splash Height
8 in
Work Surface Height
12 in
Bowl Width
24 in
Faucet Hole Dia.
7/8 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Description

Utility Sink,27.5"x27"x45.5",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.