Zoro Homepage

Valve, Brass/SS, 1/2 in. MNPT Inlet

  • Mfr # 106L

  • Zoro # G3709986


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Size
1/2 in
Material of Construction
Brass
Connection Type
NPT
Finish
Nickel-Plated
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106L
Zoro #
G3709986
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2 in
Connection Size
1/2 in
Overall Height
8 in
Overall Width
2 3/4 in

Details

Material of Construction
Brass
Connection Type
NPT
Finish
Nickel-Plated
Standards
NSF
Item
Foot Pedal
Fits Brand
Sani-Lav
Outlet
3/8" FNPT
Features
Single Foot Pedal
Connection (In.)
1/2 MNPT
Outlet (In.)
3/8 FNPT
Inlet
1/2" MNPT
For Use With
SANI-LAV Floor Mount Sinks
Connection
1/2 in MNPT
Compliance
NSF/ANSI 372
Inlet (In.)
1/2 MNPT
Color/Finish
Nickel
Material
Brass
For Use With Mfr. Model Number
1061L, 1061S
Use With Water Temp.
Hot/Cold
Product Type
Replacement Foot Pedal
Compatible Brand
Sani-Lav
Part Type
Foot Pedals and Parts
Compatible Manufacturer Part Number
1061L, 1061S
For Water Temperature
Hot/Cold
Connection Gender
Male
Legend Style
Text
Legend Text
Cold, Hot
Handle Type
Foot Pedal
Includes Mixing Valve
Mixing Valve Not Included
Series
Sani-Lav Vales
Compatible Series
Sani-Lav 100 Series Valves

Description

Foot Pedal, Fits Brand Sani-Lav, For Use With Mfr. Model Number 1061L, 1061S, Finish Nickel-Plated, Overall Width 2 3/4 in, Use With Water Temp. Hot/Cold, Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.