Wall Mount, 1 Hole, Dual Knee Pedal, Silver, Hand Sink
Mfr # 605D
Zoro # G3709968
product price: $594.99
/ea
Free Shipping & Returns
Key Features
Overall Height
13 in
Overall Width
15 1/2 in
Overall Length
16 in
Color
Silver
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605D
Zoro #
G3709968
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
13 in
Overall Width
15 1/2 in
Overall Length
16 in
Back Splash Height
8 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Bowl Depth
5 in
Bowl Size
14 in x 11 in
Water Inlet Connection Size
1/2 in
Bowl Length
14 in
Bowl Width
11 in
Faucet Hole Diameter
7/8 in
Description
Hand Sink,16"x15.5"x13",Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.