Wall Mount, 1 Hole, Dual Knee Pedal, Silver, Hand Sink
Mfr # 608-0.5
Zoro # G5414057
product price: $947.99
/ea
Free Shipping & Returns
Key Features
Overall Height
15 in
Overall Width
16 in
Overall Length
19 in
Color
Silver
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608-0.5
Zoro #
G5414057
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
15 in
Overall Width
16 in
Overall Length
19 in
Faucet Hole Dia.
7/8 in
Back Splash Height
9 in
Bowl Depth
6 in
Bowl Size
16 in x 12 1/2 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1/2 in
Bowl Length
16 in
Bowl Width
12 1/2 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in
Description
Mount Sink, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Stainless Steel, Overall Length 19 In., Overall Width 16 In., Overall Height 15 In., Bowl Size 16 In. x 12-1/2 In. x 6 In., Bowl Depth 6 In., ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 9 In., Side Splash No, Faucet Operation Double Knee Pedal, Number of Stations 1, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers Center Hole Only, Faucet Hole Dia. 7/8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.