Zoro Homepage

Wall Mount, 1 Hole, Dual Knee Pedal, Silver, Hand Wash Sink Kit

  • Mfr # 607D

  • Zoro # G3709959


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13 in
Overall Width
15 1/2 in
Overall Length
16 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607D
Zoro #
G3709959
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Width
15 1/2 in
Overall Length
16 in
Manufacturers Warranty Length
1 yr
Back Splash Height
8 in
Side Splash Height
8 in
Bowl Size
14 in x 11 in
Faucet Hole Dia.
7/8 in
Bowl Depth
5 in
Water Inlet Connection Size
1/2 in
Bowl Width
11 in
Bowl Length
14 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
2 gpm
Item
Hand Wash Sink Kit
Includes
Connecting Tubes, Double Knee Pedal Valve with 2 Nuts, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator, Wall-Mounting Bracket, (2) Brass Fittings with 0.375 in Male Compression and 0.375 in Male Npt
ADA Compliant
Not ADA Compliant
Gauge
18 ga
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Type
Wall
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Side Splash
Yes
Back Splash
Yes
Compliance
FDA Approved
Number of Holes
1
Faucet Operation
Dual Knee Pedal
Drain Opening
2 in
Faucet Body Material
Brass
Mounting Type - Sinks
Wall
ADA Compliance
No
Includes Basket Strainer
Basket Strainer Included
CEC Compliant
Non CEC Compliant
Includes Side Splash
Side Splash Included
Includes Installation Hardware
Yes
Includes Faucet
Faucet Included
Water Inlet Connection Type
NPT
Sink Material
Stainless Steel
Compatible Mfr. Model Number
607D-0.5
Number of Faucet Holes
1
Includes Drain Pipe
Drain Pipe Not Included
Mounting Location - Faucet
Splash
Sink Type
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Back Splash
Back Splash Included
Number of Faucet Mounting Holes
1
Includes Hardware
Hardware Included
Faucet Mounting Location
Splash
Series
Stainless Steel Hand Wash Sink
Number of Drainboards
0
Drainboard Location
No Drainboard
Number of Bowls
1
Compatible Manufacturer Part Number
607D-0.5

Description

Hand Wash Sink Kit,16"x15.5"x13",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.