Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 1 Hole, Dual Manual Handle, Silver, Hand Sink

  • Mfr # 5A1F-0.5

  • Zoro # G5414179


product price: $1,461.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Overall Width
20 in
Overall Length
30 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A1F-0.5
Zoro #
G5414179
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
20 in
Overall Length
30 in
Bowl Depth
5 in
Faucet Hole Dia.
7/8 in
Bowl Size
27 in x 16 1/2 in
Back Splash Height
10 in
Manufacturers Warranty Length
1 yr
Bowl Length
27 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Hand Sink
Faucet Mounting Centers
8 in
Side Splash
no
Compliance
Certified NSF Standard 2 Food Equipment
Body Material
Stainless Steel
Faucet Operation
Dual Manual Handle
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers Model 204, Wall-Mounting Bracket - Model 1040, Faucet Mounting Kit - Model SMK, Strainer Assembly with Basket - Model 1010
Standards
NSF/ANSI 372, NSF 2
Back Splash
Yes
Number of Holes
1
Mounting Type
Wall
Drain Opening
2 in
Gauge
16 ga
ADA Compliant
ADA Compliant
With Faucet / Without Faucet
With Faucet
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
2
Sink Material
Stainless Steel
Includes Faucet
Faucet Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Installation Hardware
Yes
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Sink Type
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
Water Inlet Connection Type
Compression
Mounting Type - Sinks
Wall
Faucet Body Material
Brass
ADA Compliance
Yes
Mounting Location - Faucet
Deck
Compatible Mfr. Model Number
5A1F
Compatible Manufacturer Part Number
5A1F
Series
Stainless Steel Wash-Station
Number of Bowls
1
CEC Compliant
CEC Compliant
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
2
Number of Drainboards
0
Faucet Mounting Location
Deck

Description

Wash Station, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Stainless Steel, Overall Length 30 In., Overall Width 20 In., Overall Height 15-1/2 In., Bowl Size 27 In. x 16-1/2 In. x 5-1/2 In., Bowl Depth 5 In., ADA Compliant Yes, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 9 In., Side Splash No, Faucet Operation 8 OC Faucet, Number of Stations 1, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers 8 In., Faucet Hole Dia. 7/8 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.