Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 1 Hole, Not Applicable, Silver, Hand Sink

  • Mfr # 5040

  • Zoro # G4054401


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040
Zoro #
G4054401
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Faucet Hole Dia.
7/8 in
Bowl Size
20 in x 17 in
Bowl Depth
9 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 1/2 in
Bowl Width
17 in
Bowl Length
20 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Item
Hand Sink
Standards
NSF 2
Body Material
Stainless Steel
ADA Compliant
Not ADA Compliant
Compliance
Certified NSF Standard 2 Food Equipment
Back Splash
Yes
Number of Holes
1
Mounting Type
Wall
Includes
Strainer Assembly with Basket - Model 1010, Wall-Mounting Brackets - Model 1040, (2) Support Brackets with Mounting Bolts
With Faucet / Without Faucet
Without Faucet
Side Splash
no
Drain Opening
2 in
Gauge
16 ga
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Sink Type
General Purpose
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucet Holes
1
Includes Installation Hardware
Yes
Mounting Type - Sinks
Wall
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
Includes Back Splash
Back Splash Included
Faucet Mounting Location
Splash
Series
Stainless Steel Hand Wash Sink
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
1
Number of Drainboards
0
Drainboard Location
No Drainboard
Number of Bowls
1
CEC Compliant
Non CEC Compliant

Description

Hand Sink,23"x20.5"x19.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.