Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 1 Hole, Not Applicable, Silver, Scrub Sink

  • Mfr # 5310

  • Zoro # G3709861


product price: $1,212.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 1/2 in
Overall Width
20 in
Overall Length
25 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5310
Zoro #
G3709861
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 1/2 in
Overall Width
20 in
Overall Length
25 in
Bowl Depth
10 1/2 in
Faucet Hole Dia.
7/8 in
Back Splash Height
8 in
Manufacturers Warranty Length
1 yr
Bowl Size
22 in x 16 1/2 in
Bowl Length
22 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
3 1/2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Item
Scrub Sink
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Compliance
FDA Approved
Side Splash
no
Drain Opening
3 1/2 in
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Back Splash
Yes
Mounting Type
Wall
Number of Holes
1
ADA Compliant
Not ADA Compliant
Includes
Strainer Assemblies with Basket - Model 1011, Support Brackets with Mounting Nuts and Washers, Wall-Mounting Bracket - Model 1044
Gauge
14 ga
Sink Material
Stainless Steel
Sink Type
General Purpose
Includes Back Splash
Back Splash Included
Includes Installation Hardware
Yes
Includes Drain Pipe
Drain Pipe Not Included
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Wall
Includes Side Splash
Side Splash Not Included
ADA Compliance
No
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
1
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Faucet
Faucet Not Included
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Splash
Number of Bowls
1
Series
Stainless Steel Wash-Station
CEC Compliant
Non CEC Compliant
Number of Drainboards
0
Includes Hardware
Hardware Included

Description

Scrub Sink,25"x20"x18.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.