Wall Mount, 1 Hole, Sensor, Silver, Hand Sink
Mfr # 504A-0.5
Zoro # G5414136
product price: $1,729.99
/ea
Free Shipping & Returns
Key Features
Overall Height
19 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Color
Silver
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
504A-0.5
Zoro #
G5414136
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
19 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Bowl Depth
9 in
Bowl Size
20 in x 17 in
Back Splash Height
13 1/2 in
Bowl Width
17 in
Water Inlet Connection Size
3/8 in
Bowl Length
20 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in
Description
Mount Sink, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Stainless Steel, Overall Length 23 In., Overall Width 20-1/2 In., Overall Height 19-1/2 In., Bowl Size 20 In. x 17 In. x 9 In., Bowl Depth 9 In., ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 10-1/2 In., Side Splash No, Faucet Operation AC Sensor, Number of Stations 1, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers Center Hole Only, Faucet Hole Dia. 7/8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.