Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 1 Hole, Sensor, Silver, Hand Sink

  • Mfr # 504B-0.5

  • Zoro # G5414127


product price: $1,768.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504B-0.5
Zoro #
G5414127
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Bowl Depth
9 in
Faucet Hole Dia.
7/8 in
Back Splash Height
14 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Size
20 in x 17 in
Bowl Length
20 in
Water Inlet Connection Size
3/8 in
Bowl Width
17 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Hand Sink
Mounting Type
Wall
Faucet Operation
Sensor
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve - Model 201L, Strainer Assemblies with Basket - Model 1011, Wall-Mounting Bracket - Model 1044, (2) Support Brackets with Mounting Nuts and Washers
Gauge
16 ga
Side Splash
no
Compliance
Certified NSF Standard 2 Food Equipment
Back Splash
Yes
Number of Holes
1
ADA Compliant
Not ADA Compliant
Drain Opening
2 in
Standards
NSF/ANSI 372, NSF 2
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucet Holes
1
Compatible Mfr. Model Number
504B
Faucet Body Material
Brass
Sink Material
Stainless Steel
Mounting Type - Sinks
Wall
ADA Compliance
No
Sink Type
General Purpose
Water Inlet Connection Type
Compression
Includes Installation Hardware
Yes
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Deck
Includes Drain Pipe
Drain Pipe Not Included
Power Source
Battery Powered
Faucet Mounting Location
Deck
Basic Power Source
Battery Powered
Number of Faucet Mounting Holes
1
Compatible Manufacturer Part Number
504B
Number of Bowls
1
CEC Compliant
CEC Compliant
Number of Drainboards
0
Drainboard Location
No Drainboard
Series
Stainless Steel Hand Wash Sink
Includes Hardware
Hardware Included

Description

Mount Sink, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Stainless Steel, Overall Length 23 In., Overall Width 20-1/2 In., Overall Height 19-1/2 In., Bowl Size 20 In. x 17 In. x 9 In., Bowl Depth 9 In., ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 10-1/2 In., Side Splash No, Faucet Operation Battery Sensor, Number of Stations 1, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers Center Hole Only

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.