Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 1 Hole, Sensor, Silver, Hand Sink

  • Mfr # 5A1A-0.5

  • Zoro # G5414197


product price: $1,861.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Overall Width
20 in
Overall Length
30 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A1A-0.5
Zoro #
G5414197
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
20 in
Overall Length
30 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Bowl Depth
5 in
Bowl Size
27 in x 16 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Bowl Length
27 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Hand Sink
Faucet Operation
Sensor
Number of Holes
1
With Faucet / Without Faucet
With Faucet
Gauge
16 ga
Body Material
Stainless Steel
Compliance
Certified NSF Standard 2, Food Equipment and NSF/ANSI 372 Low Lead
Side Splash
no
ADA Compliant
ADA Compliant
Drain Opening
2 in
Standards
NSF/ANSI 372, NSF 2
Mounting Type
Wall
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve - Model 201L, Strainer Assembly with Basket - Model 1010, Wall-Mounting Brackets - Model 1040
Back Splash
Yes
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Wall
Compatible Mfr. Model Number
5A1A
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
ADA Compliance
Yes
Number of Faucet Holes
1
Sink Material
Stainless Steel
Water Inlet Connection Type
Compression
Includes Installation Hardware
Yes
Includes Drain Pipe
Drain Pipe Not Included
Faucet Body Material
Brass
Includes Faucet
Faucet Included
Mounting Location - Faucet
Deck
Sink Type
General Purpose
Includes Back Splash
Back Splash Included
Power Source
AC Powered
Basic Power Source
AC Powered
Number of Bowls
1
Compatible Manufacturer Part Number
5A1A
Series
Stainless Steel Wash-Station
Includes Hardware
Hardware Included
CEC Compliant
CEC Compliant
Faucet Mounting Location
Deck
Number of Drainboards
0
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
1

Description

Wash Station, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Stainless Steel, Overall Length 30 In., Overall Width 20 In., Overall Height 15-1/2 In., Bowl Size 27 In. x 16-1/2 In. x 5-1/2 In., Bowl Depth 5 In., ADA Compliant Yes, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 9 In., Side Splash No, Faucet Operation AC Sensor, Number of Stations 1, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers Center Hole Only, Faucet Hole Dia. 7/8 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.