Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 1 Hole, Sensor, Silver, Hand Sink

  • Mfr # 5A1B-0.5

  • Zoro # G5414188


product price: $1,890.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Overall Width
20 in
Overall Length
30 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5A1B-0.5
Zoro #
G5414188
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
20 in
Overall Length
30 in
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Bowl Depth
5 in
Manufacturers Warranty Length
1 yr
Bowl Size
27 in x 16 1/2 in
Bowl Length
27 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Hand Sink
Side Splash
no
Back Splash
Yes
Mounting Type
Wall
Gauge
16 ga
Faucet Operation
Sensor
Drain Opening
2 in
ADA Compliant
ADA Compliant
Compliance
Certified NSF Standard 2, Food Equipment and NSF/ANSI 372 Low Lead
Body Material
Stainless Steel
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve - Model 201L, Strainer Assembly with Basket - Model 1010, Wall-Mounting Brackets - Model 1040
Standards
NSF/ANSI 372, NSF 2
Number of Holes
1
With Faucet / Without Faucet
With Faucet
Sink Type
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Type - Sinks
Wall
Includes Installation Hardware
Yes
Includes Side Splash
Side Splash Not Included
Compatible Mfr. Model Number
5A1B
Sink Material
Stainless Steel
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
1
Faucet Body Material
Brass
Mounting Location - Faucet
Deck
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Included
Water Inlet Connection Type
Compression
ADA Compliance
Yes
Includes Back Splash
Back Splash Included
Power Source
Battery Powered
CEC Compliant
CEC Compliant
Series
Stainless Steel Wash-Station
Includes Hardware
Hardware Included
Basic Power Source
Battery Powered
Number of Bowls
1
Faucet Mounting Location
Deck
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
1
Number of Drainboards
0
Compatible Manufacturer Part Number
5A1B

Description

Wash Station, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Stainless Steel, Overall Length 30 In., Overall Width 20 In., Overall Height 15-1/2 In., Bowl Size 27 In. x 16-1/2 In. x 5-1/2 In., Bowl Depth 5 In., ADA Compliant Yes, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 9 In., Side Splash No, Faucet Operation Battery Sensor, Number of Stations 1, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers Center Hole Only

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.