Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 1 Hole, Sensor, Silver, Hand Sink

  • Mfr # 5A4A-0.5

  • Zoro # G5414005


product price: $1,441.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14 in
Overall Width
19 in
Overall Length
22 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A4A-0.5
Zoro #
G5414005
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
19 in
Overall Length
22 in
Bowl Size
22 in x 12 1/2 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Bowl Depth
5 in
Back Splash Height
9 in
Bowl Width
12 1/2 in
Bowl Length
22 in
Water Inlet Connection Size
3/8 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Hand Sink
Body Material
Stainless Steel
Number of Holes
1
ADA Compliant
ADA Compliant
Mounting Type
Wall
Back Splash
Yes
Compliance
Certified NSF Standard 2, Food Equipment and NSF/ANSI 372 Low Lead
Side Splash
no
Drain Opening
2 in
With Faucet / Without Faucet
With Faucet
Gauge
16 ga
Standards
NSF/ANSI 372, NSF 2
Faucet Operation
Sensor
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve - Model 201L, Strainer Assembly with Basket - Model 1010, Wall-Mounting Brackets - Model 1040
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Compatible Mfr. Model Number
5A4A
ADA Compliance
Yes
Water Inlet Connection Type
Compression
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
Includes Installation Hardware
Yes
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Type - Sinks
Wall
Mounting Location - Faucet
Deck
Sink Type
General Purpose
Faucet Body Material
Brass
Number of Faucet Holes
1
Includes Drain Pipe
Drain Pipe Not Included
Power Source
AC Powered
Basic Power Source
AC Powered
Faucet Mounting Location
Deck
Series
Stainless Steel Hand Wash Sink
Number of Faucet Mounting Holes
1
Includes Hardware
Hardware Included
Compatible Manufacturer Part Number
5A4A
Number of Drainboards
0
Number of Bowls
1
CEC Compliant
CEC Compliant
Drainboard Location
No Drainboard

Description

Mount Sink, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Stainless Steel, Overall Length 22 In., Overall Width 19 In., Overall Height 14 In., Bowl Size 19 In. x 15-1/2 In. x 5 In., Bowl Depth 5 In., ADA Compliant Yes, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 9 In., Side Splash No, Faucet Operation AC Sensor, Number of Stations 1, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers Center Hole Only, Faucet Hole Dia. 7/8 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.