Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 1 Hole, Sensor, Silver, Hand Sink

  • Mfr # 5A4B-0.5

  • Zoro # G5413996


product price: $1,543.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14 in
Overall Width
19 in
Overall Length
22 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A4B-0.5
Zoro #
G5413996
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
19 in
Overall Length
22 in
Bowl Size
22 in x 12 1/2 in
Faucet Hole Dia.
7/8 in
Back Splash Height
9 in
Bowl Depth
5 in
Manufacturers Warranty Length
1 yr
Bowl Width
12 1/2 in
Bowl Length
22 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Hand Sink
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve - Model 201L, Strainer Assembly with Basket - Model 1010, Wall-Mounting Brackets - Model 1040
Side Splash
no
Compliance
Certified NSF Standard 2, Food Equipment and NSF/ANSI 372 Low Lead
Gauge
16 ga
Mounting Type
Wall
With Faucet / Without Faucet
With Faucet
ADA Compliant
ADA Compliant
Standards
NSF/ANSI 372, NSF 2
Body Material
Stainless Steel
Number of Holes
1
Drain Opening
2 in
Faucet Operation
Sensor
Back Splash
Yes
Includes Back Splash
Back Splash Included
Sink Material
Stainless Steel
Includes Basket Strainer
Basket Strainer Included
Water Inlet Connection Type
Compression
Number of Faucet Holes
1
Includes Installation Hardware
Yes
Compatible Mfr. Model Number
5A4B
Sink Type
General Purpose
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
Yes
Mounting Type - Sinks
Wall
Faucet Body Material
Brass
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Location - Faucet
Deck
Power Source
Battery Powered
Number of Bowls
1
Includes Hardware
Hardware Included
Faucet Mounting Location
Deck
Basic Power Source
Battery Powered
Number of Faucet Mounting Holes
1
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
5A4B
Series
Stainless Steel Hand Wash Sink
Number of Drainboards
0
CEC Compliant
CEC Compliant

Description

Mount Sink, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Stainless Steel, Overall Length 22 In., Overall Width 19 In., Overall Height 14 In., Bowl Size 19 In. x 15-1/2 In. x 5 In., Bowl Depth 5 In., ADA Compliant Yes, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 9 In., Side Splash No, Faucet Operation Battery Sensor, Number of Stations 1, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers Center Hole Only, Faucet Hole Dia. 7/8 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.