Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 1 Hole, Sensor, Silver, Hand Sink

  • Mfr # 608A-0.5

  • Zoro # G5414039


product price: $1,600.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Overall Width
16 in
Overall Length
19 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608A-0.5
Zoro #
G5414039
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
16 in
Overall Length
19 in
Back Splash Height
9 in
Bowl Size
16 in x 12 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Depth
6 in
Faucet Hole Dia.
7/8 in
Bowl Width
12 1/2 in
Bowl Length
16 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Hand Sink
Number of Holes
1
Mounting Type
Wall
With Faucet / Without Faucet
With Faucet
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve - Model 201L, Strainer Assembly with Basket - Model 1010, Wall-Mounting Brackets - Model 1040, (2) Support Brackets with Mounting Bolts
Body Material
Stainless Steel
Back Splash
Yes
Drain Opening
2 in
Gauge
16 ga
Standards
NSF/ANSI 372, NSF/ANSI Standard 2
ADA Compliant
Not ADA Compliant
Side Splash
no
Faucet Operation
Sensor
Compliance
Certified NSF Standard 2, Food Equipment and NSF/ANSI 372 Low Lead
Mounting Location - Faucet
Deck
Includes Basket Strainer
Basket Strainer Included
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
1
Faucet Body Material
Brass
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Faucet
Faucet Included
Compatible Mfr. Model Number
608A
Mounting Type - Sinks
Wall
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
Power Source
AC Powered
Water Inlet Connection Type
Compression
CEC Compliant
CEC Compliant
Ligature Resistant
No
Includes Installation Hardware
Yes
ADA Compliance
No
Series
Stainless Steel Hand Wash Sink
Includes Hardware
Hardware Included
Drainboard Location
No Drainboard
Sink Type
General Purpose
Number of Faucet Mounting Holes
1
Basic Power Source
AC Powered
Faucet Mounting Location
Deck
Number of Bowls
1
Compatible Manufacturer Part Number
608A
Number of Drainboards
0

Description

Mount Sink, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Stainless Steel, Overall Length 19 In., Overall Width 16 In., Overall Height 15 In., Bowl Size 16 In. x 12-1/2 In. x 6 In., Bowl Depth 6 In., ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 9 In., Side Splash No, Faucet Operation AC Sensor, Number of Stations 1, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers Center Hole Only, Faucet Hole Dia. 7/8 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.