Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 1 Hole, Sensor, Silver, Hand Sink

  • Mfr # 608B-0.5

  • Zoro # G5414020


product price: $1,443.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Overall Width
16 in
Overall Length
19 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608B-0.5
Zoro #
G5414020
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
16 in
Overall Length
19 in
Faucet Hole Dia.
7/8 in
Bowl Depth
6 in
Back Splash Height
9 in
Manufacturers Warranty Length
1 yr
Bowl Size
16 in x 12 1/2 in
Bowl Width
12 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Length
16 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Hand Sink
Faucet Operation
Sensor
Side Splash
no
Compliance
Certified NSF Standard 2 Food Equipment
Body Material
Stainless Steel
Gauge
16 ga
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve - Model 201L, Strainer Assembly with Basket - Model 1010, Wall-Mounting Brackets - Model 1040, (2) Support Brackets with Mounting Bolts
Standards
NSF/ANSI 372, NSF/ANSI Standard 2
Mounting Type
Wall
Back Splash
Yes
Number of Holes
1
Drain Opening
2 in
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Included
Sink Material
Stainless Steel
Water Inlet Connection Type
Compression
ADA Compliance
No
Faucet Body Material
Brass
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Not Included
Compatible Mfr. Model Number
608B
Ligature Resistant
No
Includes Back Splash
Back Splash Included
Includes Basket Strainer
Basket Strainer Included
Power Source
Battery Powered
Number of Faucet Holes
1
Mounting Type - Sinks
Wall
Includes Installation Hardware
Yes
CEC Compliant
CEC Compliant
Mounting Location - Faucet
Deck
Series
Stainless Steel Hand Wash Sink
Number of Bowls
1
Sink Type
General Purpose
Includes Hardware
Hardware Included
Basic Power Source
Battery Powered
Number of Drainboards
0
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Deck
Compatible Manufacturer Part Number
608B

Description

Mount Sink, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Stainless Steel, Overall Length 19 In., Overall Width 16 In., Overall Height 15 In., Bowl Size 16 In. x 12-1/2 In. x 6 In., Bowl Depth 6 In., ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 9 In., Side Splash No, Faucet Operation Battery Sensor, Number of Stations 1, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers Center Hole Only, Faucet Hole Dia. 7/8 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.