Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 1 Hole, Sensor, Silver, Scrub Sink

  • Mfr # 531A-0.5

  • Zoro # G4052295


product price: $1,917.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 1/2 in
Overall Width
20 in
Overall Length
25 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531A-0.5
Zoro #
G4052295
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 1/2 in
Overall Width
20 in
Overall Length
25 in
Bowl Depth
10 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Size
22 in x 16 1/2 in
Back Splash Height
8 in
Manufacturers Warranty Length
1 yr
Bowl Length
22 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
3/8 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Scrub Sink
With Faucet / Without Faucet
With Faucet
Drain Opening
3 1/2 in
Faucet Operation
Sensor
Side Splash
no
Body Material
Stainless Steel
Back Splash
Yes
Standards
NSF/ANSI 372, NSF 2
Number of Holes
1
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve - Model 201L, Strainer Assemblies with Basket - Model 1011, Wall-Mounting Bracket - Model 1044, (2) Support Brackets with Mounting Nuts and Washers
ADA Compliant
Not ADA Compliant
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Mounting Type
Wall
Gauge
14 ga
Includes Drain Pipe
Drain Pipe Not Included
Includes Installation Hardware
Yes
Mounting Type - Sinks
Wall
Sink Type
General Purpose
Includes Side Splash
Side Splash Not Included
Faucet Body Material
Brass
Water Inlet Connection Type
Compression
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
1
Compatible Mfr. Model Number
531A
Mounting Location - Faucet
Deck
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor/Outdoor
ADA Compliance
Yes
Includes Faucet
Faucet Included
Power Source
AC Powered
Number of Drainboards
0
CEC Compliant
CEC Compliant
Number of Bowls
1
Faucet Mounting Location
Deck
Series
Scrub Sinks
Includes Hardware
Hardware Included
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
1
Compatible Manufacturer Part Number
531A
Basic Power Source
AC Powered

Description

Scrub Sink,25"x20"x18.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.