Wall Mount, 1 Hole, Sensor, Silver, Scrub Sink
Mfr # 531B-0.5
Zoro # G4052277
product price: $2,075.99
/ea
Free Shipping & Returns
Key Features
Overall Height
18 1/2 in
Overall Width
20 in
Overall Length
25 in
Color
Silver
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531B-0.5
Zoro #
G4052277
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18 1/2 in
Overall Width
20 in
Overall Length
25 in
Manufacturers Warranty Length
1 yr
Bowl Depth
11 1/2 in
Bowl Size
22 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Back Splash Height
8 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Bowl Length
22 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
7/8 in
Description
Scrub Sink,25"x20"x18.5",Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.