Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 1 Hole, Single Knee Pedal, Silver, Hand Sink

  • Mfr # 5041-0.5

  • Zoro # G5414160


product price: $1,161.52
/ea
Free Shipping & Returns

Key Features

Overall Height
19 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5041-0.5
Zoro #
G5414160
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Bowl Depth
9 in
Back Splash Height
10 1/2 in
Bowl Size
20 in x 17 in
Water Inlet Connection Size
3/8 in
Bowl Length
20 in
Bowl Width
17 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Hand Sink
Mounting Type
Wall
Side Splash
no
With Faucet / Without Faucet
With Faucet
Drain Opening
2 in
Gauge
16 ga
Body Material
Stainless Steel
Back Splash
Yes
Includes
Single Knee Pedal Valve (Bottom Mount) with 2 Nuts - Model 112L, Strainer Assembly with Basket - Model 1010, Swivel Gooseneck Spout with Aerator - Model 2003L, Wall-Mounting Brackets - Model 1040, (2) Support Brackets with Mounting Bolts
Compliance
Certified NSF Standard 2 Food Equipment
Faucet Operation
Single Knee Pedal
ADA Compliant
Not ADA Compliant
Number of Holes
1
Standards
NSF/ANSI 372, NSF 2
Mounting Type - Sinks
Wall
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
1
Sink Type
General Purpose
Faucet Body Material
Brass
Compatible Mfr. Model Number
5041
Includes Installation Hardware
Yes
Mounting Location - Faucet
Deck
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Faucet
Faucet Included
Includes Drain Pipe
Drain Pipe Not Included
Water Inlet Connection Type
Compression
ADA Compliance
No
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Compatible Manufacturer Part Number
5041
Number of Bowls
1
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
1
Number of Drainboards
0
Series
Stainless Steel Hand Wash Sink
Includes Hardware
Hardware Included
Faucet Mounting Location
Deck
CEC Compliant
CEC Compliant

Description

Mount Sink, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Stainless Steel, Overall Length 23 In., Overall Width 20-1/2 In., Overall Height 19-1/2 In., Bowl Size 20 In. x 17 In. x 9 In., Bowl Depth 9 In., ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 10-1/2 In., Side Splash No, Faucet Operation Single Knee Pedal, Number of Stations 1, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers Center Hole Only

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.